Enclosure, NEMA 4X, Hinge Cover, 8" x 6" x 4", Fiberglass
Item #: 2112677
Cat #: VJ806HWLL1
UPC: 635394014281
$ 207.69 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover, Twist Latch, 8 Inch x 6 Inch x 4 Inch, Gray, Fiberglass
Overview
Enclosure, NEMA 4X, Hinge Cover, Twist Latch, 8 Inch x 6 Inch x 4 Inch, Gray, Fiberglass
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394014281, VJ806HWLL1, HOFVJ806HWLL1
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
- Enclosures are maintenance free and corrosion resistant.
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
- Polyurethane foam-in-place gasket.
- Molded mounting flanges and cover corner ribs increase enclosure strength.
- Enclosures can be modified to customer specifications.
Specifications
| Depth: | 4 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 8 in |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 4X |
| Standards: | Build America Buy America Compliant |
| Depth: | 4 in |
| Color: | Gray |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Surface |
| Material: | Fiberglass |
| Width: | 6 in |
| Standards: | Build America Buy America Compliant |