
ENG VJ1210HWLL2 VJ 1210 W/ HINGE /
Item #: 2112644
Cat #: VJ1210HWLL2
UPC: 635394012898
$ 268.07 EA
Company wide:
0
in stock
Documents & Guides
ENG VJ1210HWLL2 VJ 1210 W/ HINGE / 2 TWIST LATCHES
Overview
ENG VJ1210HWLL2 VJ 1210 W/ HINGE / 2 TWIST LATCHES
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394012898, VJ1210HWLL2, HOFVJ1210HWLL2
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Finish: | Smooth Matte |
| Width: | 11.320 in |
| Height: | 13.320 in |
| Depth: | 5.600 in |
| Standards: | Build America Buy America Compliant |
| Color: | Light Gray |
| Finish: | Smooth Matte |
| Height: | 13.320 in |
| Standards: | Build America Buy America Compliant |
| Material: | Fiberglass |
| Width: | 11.320 in |
| Depth: | 5.600 in |