CVJ 606 W/ CLEAR

Item #: 2112640

Cat #: CVJ606HWPL1

UPC: 635394005548

$ 330.86 EA
Company wide:
0 in stock
ENG CVJ606HWPL1 CVJ 606 W/ CLEAR FRONT / HINGE / 1 PL LATCH

Overview

ENG CVJ606HWPL1 CVJ 606 W/ CLEAR FRONT / HINGE / 1 PL LATCH

CVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394005548, CVJ606HWPL1, HOFCVJ606HWPL1

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 4.920 in
Width: 7.320 in
Finish: Smooth Matte
Height: 29.500 in
Standards: Build America Buy America Compliant
Color: Light Gray
Depth: 4.920 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Fiberglass
Width: 7.320 in
Height: 29.500 in