VJ2016 NM HNG TWSTLTCH FRP

Item #: 2112626

Cat #: VJ2016NHWLL2

UPC: 635394581066

$ 780.05 EA
Company wide:
0 in stock

Overview

VJ2016 NM HNG TWSTLTCH FRP

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394581066, VJ2016NHWLL2, HOFVJ2016NHWLL2

Specifications

Color: Light Gray
Material: Fiberglass
Width: 17.320 in
Finish: Smooth Matte
Depth: 11.570 in
Height: 21.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Width: 17.320 in
Depth: 11.570 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Finish: Smooth Matte
Height: 21.320 in