VJ806 HNGSCRWCVR WHT FRP

Item #: 2112624

Cat #: VJ806HWWHITE

UPC: 635394054584

$ 195.62 EA
Company wide:
0 in stock
Documents & Guides
VJ806 HNGSCRWCVR WHT FRP

Overview

VJ806 HNGSCRWCVR WHT FRP

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394054584, VJ806HWWHITE, HOFVJ806HWWHITE

Specifications

Material: Fiberglass
Color: White
IP/NEMA Rating: NEMA 3
Depth: 4.920 in
Width: 7.320 in
Finish: Smooth Matte
Height: 9.320 in
Weight: 3.800 lbs
Material: Fiberglass
IP/NEMA Rating: NEMA 3
Width: 7.320 in
Height: 9.320 in
Color: White
Depth: 4.920 in
Finish: Smooth Matte
Weight: 3.800 lbs