Junction Box With Raised Opaque Cover, NEMA 4X, 18 x 16 x 10.83", Stainless Steel

Item #: 2112621

Cat #: RVJ1816HWPL2

UPC: 635394046404

$ 475.76 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, Continuous Hinge With Raised Opaque Cover, Padlockable Latches, NEMA 4X, 18 x 16 x 10.83 Inch, Stainless Steel

Overview

Junction Box, Continuous Hinge With Raised Opaque Cover, Padlockable Latches, NEMA 4X, 18 x 16 x 10.83 Inch, Stainless Steel

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394046404, RVJ1816HWPL2, HOFRVJ1816HWPL2

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
  • Enclosures are maintenance free and corrosion resistant
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
  • Polyurethane foam-in-place gasket
  • Molded mounting flanges and cover corner ribs increase enclosure strength
  • Enclosures can be modified to customer specifications

Specifications

Height: 18 in
Material: Stainless Steel
Width: 16 in
Standards: California Proposition 65
Depth: 10.830 in
IP/NEMA Rating: NEMA 4X
Height: 18 in
Width: 16 in
Depth: 10.830 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X