Enclosure, NEMA 4X, Raised Cover With Latches, 14" x 12" x 8"
Item #: 2112589
Cat #: RVJ1412HWPL2
UPC: 635394008433
$ 345.35 EA
Company wide:
2
in stock
Documents & Guides
Enclosure, NEMA 4X, Raised Cover With Latches, 14 x 12 x 8 Inch, Fiberglass
Overview
Enclosure, NEMA 4X, Raised Cover With Latches, 14 x 12 x 8 Inch, Fiberglass
RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394008433, RVJ1412HWPL2, HOFRVJ1412HWPL2
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
- Enclosures are maintenance free and corrosion resistant
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
- Polyurethane foam-in-place gasket
- Molded mounting flanges and cover corner ribs increase enclosure strength
- Enclosures can be modified to customer specifications
Specifications
| Width: | 12 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X |
| Width: | 12 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Standards: | California Proposition 65 |
| Depth: | 8 in |
| Color: | Gray |
| Height: | 14 in |
| IP/NEMA Rating: | NEMA 4X |