RVJ Raised Opaque Cover, 4X, FRP, HWPL

Item #: 2112585

Cat #: RVJ1008HWPL1

UPC: 635394008006

$ 243.92 EA
Company wide:
0 in stock
RVJ Raised Opaque Cover Type 4X, 11.32x9.32x5.43, Lt Gray, FRP, HWPL

Overview

RVJ Raised Opaque Cover Type 4X, 11.32x9.32x5.43, Lt Gray, FRP, HWPL

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394008006, RVJ1008HWPL1, HOFRVJ1008HWPL1

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Color: Light Gray
Standards: California Proposition 65, Build America Buy America Compliant
Material: Fiberglass
IP/NEMA Rating: NEMA 4X