
ENG CVJ1412HWPL2 CVJ 1412 W/ CLEAR
Item #: 2112577
Cat #: CVJ1412HWPL2
UPC: 635394005258
$ 602.55 EA
Company wide:
0
in stock
Documents & Guides
ENG CVJ1412HWPL2 CVJ 1412 W/ CLEAR FRONT / HINGE / 2 PL LATCHES
Overview
ENG CVJ1412HWPL2 CVJ 1412 W/ CLEAR FRONT / HINGE / 2 PL LATCHES
CVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394005258, CVJ1412HWPL2, HOFCVJ1412HWPL2
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Height: | 15.320 in |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Depth: | 6.600 in |
| Finish: | Smooth Matte |
| Width: | 13.320 in |
| Color: | Light Gray |
| Height: | 15.320 in |
| Depth: | 6.600 in |
| Width: | 13.320 in |
| Material: | Fiberglass |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Finish: | Smooth Matte |