CVJ 1210 W/ CLEAR

Item #: 2112509

Cat #: CVJ1210NHWPL2

UPC: 635394005180

$ 499.91 EA
Company wide:
0 in stock
ENG CVJ1210NHWPL2 CVJ 1210 W/ CLEAR

Overview

ENG CVJ1210NHWPL2 CVJ 1210 W/ CLEAR

CVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394005180, CVJ1210NHWPL2, HOFCVJ1210NHWPL2

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Width: 11.320 in
Height: 13.320 in
Depth: 5.600 in
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Height: 13.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Width: 11.320 in
Depth: 5.600 in