RVJB 1210 W/

Item #: 2112501

Cat #: RVJB1210NHWLL2

UPC: 635394568050

$ 462.48 EA
Company wide:
0 in stock
ENG RVJB1210NHWLL2 RVJB 1210 W/

Overview

ENG RVJB1210NHWLL2 RVJB 1210 W/

RVJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394568050, RVJB1210NHWLL2, HOFRVJB1210NHWLL2

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Width: 11.320 in
Height: 13.320 in
Depth: 5.600 in
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Height: 13.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Width: 11.320 in
Depth: 5.600 in