Water Leak & Freeze Detector

Item #: 2112365

Cat #: 60WLDRW

UPC: 047871312085

$ 38.18 EA
Company wide:
3 in stock
60WLDR-W Water Leak and Freeze Detector, 2 AA Battery Powered (Included), For Indoor Use Only

Overview

60WLDR-W Water Leak and Freeze Detector, 2 AA Battery Powered (Included), For Indoor Use Only

Place the device in areas that are at a high risk for water damage or freezing, they’ll emit a loud beep and connect with the Kidde app to send a notification to your phone, giving you the time you need to take action – and to help you stay ahead of major damage. The Kidde Water Leak + Freeze Detector comes equipped with the Kidde HomeSafe feature that connects it and all Kidde smart devices to the Kidde app for increased functionality.

Also known as: 047871312085, 60WLDRW, KID60WLDRW

Features & Benefits

  • Remote notification and status with Kidde HomeSafe: Use the Kidde app to receive notifications if hazards are detected or to know when the device needs to be replaced. Mobile alerts allow you to notify friends and family of potential danger. Plus, you can Smart Hush™ false alarms when you are home.*
  • Battery powered: 2 AA batteries are included for simple operation and quick replacement later.
  • Early detection: Detects leaks, flooding, or if the temperature starts approaching freezing, so you can take steps to avoid damage.
  • Simplify setup: Just scan the QR code on the back of the product. No additional hub is needed to set up your Kidde smart devices.
  • 1-Year Limited Warranty on Water Leak Detector
  • Easy placement: Sleek devices are small enough to fit in the palm of your hand, so you can put them anywhere in your home, like under sinks, dishwashers, toilets, refrigerators, or in crawl spaces and beside pipes or water heaters.

Specifications

IP/NEMA Rating: IP65
IP/NEMA Rating: IP65