4' 16.5W T8 LED Lamp, 40K

Item #: 2112270

Cat #: 16.5T8/MAS/48-840/MF25/P/DIM 25/1

UPC: 046677579524

$ 14.82 EA
Company wide:
386 in stock
Documents & Guides
LED MainsFit (UL Type B) CorePro T8 LED, 16.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2500, Beam Angle: 180°, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), 6NC 579524, 12NC 929003525904, Product Name: 16.5T8/MAS/48-840/MF25/P/DIM 25/1.

Overview

LED MainsFit (UL Type B) CorePro T8 LED, 16.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2500, Beam Angle: 180°, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), 6NC 579524, 12NC 929003525904, Product Name: 16.5T8/MAS/48-840/MF25/P/DIM 25/1.

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass /

Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED

drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even

light output, energy savings and a long lifetime. Our MainsFit products feature a

double-ended design, simplifying installation while a proprietary safety circuit

minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a

variety of lumen outputs.

Also known as: 046677579524, 16.5T8/MAS/48-840/MF25/P/DIM 25/1, PHI16.5T8MAS48840M

Specifications

Wattage: 16.500
Lumens: 2500
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 180°
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 2500
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Angle: 180°
Type: Ballast Bypass (Type B)