6" LED Downlight, 8W, 27/30/35/40/50K

Item #: 2112263

Cat #: R6R89FA120WS

UPC: 019813511016

$ 14.84 EA
Company wide:
0 in stock
Documents & Guides
6 Inch LED Downlight, 8 Watt, 120V, 92 CRI, 736 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable

Overview

6 Inch LED Downlight, 8 Watt, 120V, 92 CRI, 736 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Also known as: 019813511016, R6R89FA120WS, RABR6R89FA120WS

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 8
Dimmable: Yes
Lumens: 736
Color Rendering Index (CRI): 92
Volts AC: 120
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 8
Lumens: 736