
4" LED Downlight, 8W, 27/30/35/40/50K
Item #: 2112261
Cat #: RDLFA-4R895CCT120WB
UPC: 192552014595
$ 31.24 EA
Company wide:
0
in stock
Documents & Guides
4 Inch LED Downlight, 8 Watt, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Overview
4 Inch LED Downlight, 8 Watt, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Also known as: 192552014595, RDLFA-4R895CCT120WB, RABRDLFA4R895CCT12
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8 |
| Dimmable: | Yes |
| Lumens: | 600 |
| Volts AC: | 120 |
| Wattage: | 8 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |