45W LED Post-Top Lamp, 30/40/50K

Item #: 2112260

Cat #: HIDFA-63S-EX39-8CCT-BYP/3SP

UPC:

Company wide:
0 in stock
Documents & Guides
LED Post-Top Lamp, 45 Watt, 100-277V, 85 CRI, Selectable Lumens: 6525/7830/9135, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, Wet Location Listed

Overview

LED Post-Top Lamp, 45 Watt, 100-277V, 85 CRI, Selectable Lumens: 6525/7830/9135, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, Wet Location Listed
Also known as: HIDFA-63S-EX39-8CCT-BYP/3SP, RABHIDFA63SEX398CC

Specifications

Lumens: 6500, 9100, 7800, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 85
Wattage: 45
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Lumens: 6500, 9100, 7800, Selectable
Color Rendering Index (CRI): 85
Volts AC: 100 - 277
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 45
Light Technology: LED
Base: Mogul Extended Screw (EX39)