
36W LED Post-Top Lamp, 30/40/50K
Item #: 2112259
Cat #: HIDFA-54S-E26-8CCT-BYP/3SP
UPC: 192552006217
Company wide:
0
in stock
Documents & Guides
LED Post-Top Lamp, 36 Watt, 100-277V, 82 CRI, Selectable Lumens: 5220/6525/7830, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, Wet Location Listed
Overview
LED Post-Top Lamp, 36 Watt, 100-277V, 82 CRI, Selectable Lumens: 5220/6525/7830, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, Wet Location Listed
Also known as: 192552006217, HIDFA-54S-E26-8CCT-BYP/3SP, RABHIDFA54SE268CCT
Specifications
| Lumens: | 6500, 5200, 7800, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 36 |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 6500, 5200, 7800, Selectable |
| Base: | Medium Screw (E26) |
| Wattage: | 36 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 100 - 277 |
| Dimmable: | Yes |