
18W LED Post-Top Lamp, 30/40/50K
Item #: 2112258
Cat #: HIDFA-36S-EX39-8CCT-BYP/3SP
UPC: 192552004992
Company wide:
0
in stock
Documents & Guides
LED Post-Top Lamp, 18 Watt, 100-277V, 86 CRI, Selectable Lumens: 2610/3915/5220, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, Wet Location Listed
Overview
LED Post-Top Lamp, 18 Watt, 100-277V, 86 CRI, Selectable Lumens: 2610/3915/5220, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, Wet Location Listed
Also known as: 192552004992, HIDFA-36S-EX39-8CCT-BYP/3SP, RABHIDFA36SEX398CC
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 18 |
| Lumens: | 2600, 3900, 5200, Selectable |
| Color Rendering Index (CRI): | 86 |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 2600, 3900, 5200, Selectable |
| Volts AC: | 100 - 277 |
| Dimmable: | Yes |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 86 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |