Round LED High Bay, 150W, 30/40/50K

Item #: 2112257

Cat #: H17

UPC: 192552022026

$ 218.66 EA
Company wide:
6 in stock
Documents & Guides
Round LED High Bay, 150 Watt, 120-277V, 83-86 CRI, Selectable Lumens: 15,317-22,224, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming

Overview

Round LED High Bay, 150 Watt, 120-277V, 83-86 CRI, Selectable Lumens: 15,317-22,224, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming
Also known as: 192552022026, H17, RABH17

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 15000, 22000, Selectable
Wattage: 150
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 150
Dimmable: Yes
Lumens: 15000, 22000, Selectable
Shape: Round
Volts AC Range: 120 - 277