2' x 4 ' LED Flat Panel, 40W, 35/40/50K

Item #: 2112255

Cat #: T34FA-2X4

UPC: 192552015769

$ 123.00 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 81-84 CRI, Selectable Lumens: 3833-6027, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 81-84 CRI, Selectable Lumens: 3833-6027, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 192552015769, T34FA-2X4, RABT34FA2X4

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 6000, 3800, Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 40
Lumens: 6000, 3800, Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC Range: 120 - 277