20W LED Wall Pack, 30/40/50K

Item #: 2112252

Cat #: BRISK17FA20

UPC: 192552004367

$ 82.00 EA
Company wide:
4 in stock
Documents & Guides
LED Wall Pack, 20 Watt, 120-277V, 80 CRI, Selectable Lumens: 2600/2921/2703, Selectable Color Temperature: 3000K/4000K/5000K, IP65 Rated

Overview

LED Wall Pack, 20 Watt, 120-277V, 80 CRI, Selectable Lumens: 2600/2921/2703, Selectable Color Temperature: 3000K/4000K/5000K, IP65 Rated
Also known as: 192552004367, BRISK17FA20, RABBRISK17FA20

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2600, 2900, 2700, Selectable
Wattage: 20
Color Rendering Index (CRI): 80
IP/NEMA Rating: IP65
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
IP/NEMA Rating: IP65
Lumens: 2600, 2900, 2700, Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277