
$ 115.19 EA
Company wide:
23
in stock
Documents & Guides
LED Wall Pack w/Adjustable beam Angle: Adjustable from 0° (full cutoff) to 90°; 7 settings at 15° each: 15 Watt, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Lumens: 1761/1904/1852 (Based on color selected), Integrated photocell, 0-10V dimming standard, Bronze finish.
Overview
LED Wall Pack w/Adjustable beam Angle: Adjustable from 0° (full cutoff) to 90°; 7 settings at 15° each: 15 Watt, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Lumens: 1761/1904/1852 (Based on color selected), Integrated photocell, 0-10V dimming standard, Bronze finish.
Also known as: 192552004428, SLIM17FA15ADJ, RABSLIM17FA15ADJ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1760, 1900, 1850 |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 15 |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Color: | Bronze |
| Lumens: | 1760, 1900, 1850 |
| Wattage: | 15 |