
LED Retrofit - ShoeBox/WallPack
Item #: 2112243
Cat #: LED-8091M50D-HV
UPC: 844006077594
$ 548.76 EA
Company wide:
2
in stock
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 44610, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp.
Overview
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 44610, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp.
Also known as: 844006077594, LED-8091M50D-HV, LGDLED8091M50DHV
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 70 |
| Volts AC: | 347, 277/480 |
| Lumens: | 44000 |
| Wattage: | 320 |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 347, 277/480 |
| Wattage: | 320 |
| Base: | Mogul Extended Screw (EX39) |
| Color Rendering Index (CRI): | 70 |
| Lumens: | 44000 |
| Dimmable: | Yes |