54W T5 Fluorescent Lamp, 50K

Item #: 2111491

Cat #: F54T5/850/HO/ECO/G2 36084

UPC: 807154360840

$ 6.01 EA
Company wide:
104 in stock
Documents & Guides
Fluorescent F54 T5 Tube High Output 46in 54W 5000K Miniature Bi-Pin G5 Base Programmed Start Dimmable 4650 Lumens 24000 hrs. 85CRI. Prod. SKU: 36084, Prod. Code: F54T5/850/HO/ECO/G2.

Overview

Fluorescent F54 T5 Tube High Output 46in 54W 5000K Miniature Bi-Pin G5 Base Programmed Start Dimmable 4650 Lumens 24000 hrs. 85CRI. Prod. SKU: 36084, Prod. Code: F54T5/850/HO/ECO/G2.
Also known as: 807154360840, F54T5/850/HO/ECO/G2 36084, HCO36084

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Wattage: 54
Lumens: 4650
Length: 46 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Length: 46 in
Light Technology: Fluorescent
Shape: T5 (Tubular)
Lumens: 4650
Dimmable: Yes
Base: Miniature Bi-Pin (G5)