485W Solar Module, 156 Half Cell, Mill/Silver

Item #: 2111356

Cat #: Q.PEAK-DUO-XL-G10-485W-BFG

UPC:

$ 155.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
485 Watt Bifacial Solar Module, Q.PEAK DUO XL-G10.2 Series, 6 × 26 Q.ANTUM Solar Half Cells, 87.2" x 41.1" x 1.38" (Including Frame), Mill/Silver

Overview

485 Watt Bifacial Solar Module, Q.PEAK DUO XL-G10.2 Series, 6 × 26 Q.ANTUM Solar Half Cells, 87.2" x 41.1" x 1.38" (Including Frame), Mill/Silver

The Q.PEAK DUO XL-G10 / BFG module is ideal for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO-Z technology and cutting-edge cell interconnection. This 1500 V UL/IEC solar module ensures superior yields with up to 490Wp while having a very low LCOE.

Also known as: Q.PEAK-DUO-XL-G10-485W-BFG, QCLQPEAKDUOXLG1085

Specifications

Color: Mill, Silver
Wattage: 485
Number of Cells: 156
Color: Mill, Silver
Number of Cells: 156
Wattage: 485