9W A19 LED Lamp, 30K

Item #: 2111349

Cat #: 88017

UPC: 807154880171

Company wide:
0 in stock
Documents & Guides
LED A19 Bulb 9W 3000K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 3000K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880171, 88017, HCO88017

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED