Outdoor Entry Light Wall Sconce, 40K, Bronze

Item #: 2111200

Cat #: FE08A40FDB

UPC: 080083265152

$ 31.90 EA
Company wide:
108 in stock
Documents & Guides
Outdoor Entry Light Wall Sconce, 800 Lumens, 4000K, Flood/Dusk-to-Dawn Configuration, Bronze

Overview

Outdoor Entry Light Wall Sconce, 800 Lumens, 4000K, Flood/Dusk-to-Dawn Configuration, Bronze
Also known as: 080083265152, FE08A40FDB, HALFE08A40FDB

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 800
Color: Bronze
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 800