LED Designer Deco

Item #: 2111193
Cat #: 6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20
UPC: 046677565626
$ 4.91 EA
Company wide:
0 in stock
LED Designer Deco: Dimmable Vintage Style Filament Lamp; 6.5W, 120V, Bulb: ST19, Base: Medium Screw (E26), Lumens: 400, CRI: 80, Color Temperature: 2000K(Flame), Rated Life: 15,000 Hrs., Material: Glass, Finish: Amber. Title 20 California Compliant. 6NC 565622, 12NC 929002986903.

Overview

LED Designer Deco: Dimmable Vintage Style Filament Lamp; 6.5W, 120V, Bulb: ST19, Base: Medium Screw (E26), Lumens: 400, CRI: 80, Color Temperature: 2000K(Flame), Rated Life: 15,000 Hrs., Material: Glass, Finish: Amber. Title 20 California Compliant. 6NC 565622, 12NC 929002986903.
Philips designer decorative LED lamps transform your home with a perfect blend of warm white light or a modern, cool lighting experience. With very long lifetime, up to 90% energy savings, this lamp as a fixture approach, will also evenly distribute light with trendy and stylish charm for a welcoming space.
Also known as: 046677565626, 6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20, PHI65ST19VIN820E26

Specifications

Lumens: 400
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2000 (Warm White)
Wattage: 6.500
Dimmable: Yes
Lumens: 400
Volts AC: 120
Shape: ST19 (Antique)
Wattage: 6.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)