
4' LED Wrap, 30/35/40K, 120V Triac Dimming
Item #: 2111060
Cat #: 4NW35C3R
UPC: 080083257447
$ 99.90 EA
Company wide:
32
in stock
Documents & Guides
4 Ft. LED Wrap, 120 Volts, 82 CRI, 3500 Lumens, 3000K/3500K/4000K Selectable Color Temperature, No Sensor
Overview
4 Ft. LED Wrap, 120 Volts, 82 CRI, 3500 Lumens, 3000K/3500K/4000K Selectable Color Temperature, No Sensor
Also known as: 080083257447, 4NW35C3R, MET4NW35C3R
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |