Cable management system for pole mount, 14lb

Item #: 2111050

Cat #: ACCM000002-P02

UPC:

Company wide:
0 in stock
Documents & Guides
Cable management system for pole mount, 14lb

Overview

Cable management system for pole mount, 14lb
Also known as: ACCM000002-P02, FLSACCM000002P02

Specifications

Weight: 14 lb
Weight: 14 lb