
LED Downlight, 23 Watt, 2000 Lumen, Selectable CCT, 120-277V
Item #: 2110991
Cat #: LEDRT8/R3C/2000UD/9SC8
UPC: 046135654794
Company wide:
0
in stock
Documents & Guides
LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, Selectable CCT: 3000/3500/4000/5000, 90 CRI, 120-277 Volt, Dimmable, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Part # 65479*
Overview
LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, Selectable CCT: 3000/3500/4000/5000, 90 CRI, 120-277 Volt, Dimmable, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Part # 65479*
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used. The installation is done quickly and easily in most standard frames. The lumen and CCT selectable switches allow for customizable light replacing up to two 26W compact fluorescent lamps and offering up to 52% energy savings when compared to traditional technologies.
Also known as: 046135654794, LEDRT8/R3C/2000UD/9SC8, SYLLEDRT8R3C2000UD
Features & Benefits
- This product is available in lumen selectable version, enabled through the one switch located on the base of the product
- ENERGY STAR® listed to maximize rebate opportunities
- Up to 93 LPW
- CRI >90
- 2700K, 3000K, 3500K, 4000K, and 5000K and selectable K color temperature
- Energy savings up to 52%
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 23 |
| Lumens: | 2000 |
| Diameter: | 8 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2000 |
| Color: | White |
| Dimmable: | Yes |
| Wattage: | 23 |
| Diameter: | 8 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |