RedLithium™ USB Hard Hat Headlamp

Item #: 2110986

Cat #: 2163-21

UPC: 045242741397

$ 69.97 EA
Company wide:
287 in stock
Documents & Guides
RedLithium™ USB Hard Hat Headlamp, Detachable, (4) Hard Hat Clips, Rubber Grip, 2 Feet USB-C Charging Cord, 2.12 Inch Length, 1.34 Inch Height, 4.05 Inch Width

Overview

RedLithium™ USB Hard Hat Headlamp, Detachable, (4) Hard Hat Clips, Rubber Grip, 2 Feet USB-C Charging Cord, 2.12 Inch Length, 1.34 Inch Height, 4.05 Inch Width

Our MILWAUKEE® REDLTHIUM™ USB Hard Hat Headlamp is 20% LIGHTER WEIGHT, BRIGHTER, and offers MORE RUNTIME. This high output, compact headlamp is all powered by the REDLITHIUM USB Battery. This rechargeable headlamp is a lightweight and compact design that delivers 600 lumens of TRUEVIEW™ HIGH-DEFINITION OUTPUT with hybrid, spot, and flood modes. The headlamp easily detaches from the bracket for easy charging and to help get light into those hard-to-reach places. You can now optimize the position of the light with 180 degrees of mobility and 5 different output modes. This headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh job site conditions. The REDLITHIUM™ USB Hard Hat Headlamp is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM™ USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The REDLITHIUM™ USB Hard Hat Headlamp is covered by a limited lifetime warranty.

Also known as: 045242741397, 2163-21, MIL216321

Specifications

Length: 2.120 in
Width: 4.050 in
Length: 2.120 in
Width: 4.050 in