T10 LED

Item #: 2110891

Cat #: S21344

UPC: 045923206511

$ 9.30 EA
Company wide:
15 in stock
Documents & Guides
5.5 Watt T10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt T10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21344 5.5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206511, S21344, SATS21344

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes
Shape: T10 (Tubular)
Material: Glass
Lumens: 450
Wattage: 5.500
Light Technology: LED