
LED 2'x2' Troffer Retrofit Kit (4-Pk)
Item #: 2110888
Cat #: EvoKit CLKES 2x2 UNV 0-10 P4
UPC: 781087169247
$ 383.91 EA
Company wide:
30
in stock
Documents & Guides
LED 2'x2' Troffer Retrofit Kit (Pack of 4): Selectable Power and Color; 120-277V, Wattage: 17W/22W/25W, Lumens: 2600 - 3700 (Dependent on wattage/color selected), Color Temperature (CCT): 3500K/4000K/5000K, 0-10V Dimming. Day-Brite Product # 269753, 12NC 929002749213, Description: EvoKit CLKES 2x2 UNV 0-10 P4.
Overview
LED 2'x2' Troffer Retrofit Kit (Pack of 4): Selectable Power and Color; 120-277V, Wattage: 17W/22W/25W, Lumens: 2600 - 3700 (Dependent on wattage/color selected), Color Temperature (CCT): 3500K/4000K/5000K, 0-10V Dimming. Day-Brite Product # 269753, 12NC 929002749213, Description: EvoKit CLKES 2x2 UNV 0-10 P4.
Day-Brite/CFI EvoKit Click LED Retrofit Kit is an aesthetically pleasing and energy efficient LED retrofit kit designed to deliver a refreshed sleek and modern look with minimal material waste. Not only does it offer energy savings1, it also helps reduce maintenance and installation costs due to its modular design, bulk packaging, and long LED lifetime.
Also known as: 781087169247, EvoKit CLKES 2x2 UNV 0-10 P4, DAYEVOKITCLKES2X2U
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Wattage: | 25, 17, 22, Selectable |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 25, 17, 22, Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Type: | 0-10V Dimming |