LED Area Light, 40K, Arm Mount, Bronze

Item #: 2110887

Cat #: AL70-NW-G2-AR-5-8-FAWS-IMRI-TLRD3-BZ

UPC: 190096180530

$ 300.00 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
LED Area Light, 70 Watt, 120-277V, 70 CRI, 4000K, Type 5 Distribution, Field Adjustable Wattage Selector, Bi-Level Motion Response, Receptacle 3 Pin With Shorting Cap, Arm Mounting, Bronze

Overview

LED Area Light, 70 Watt, 120-277V, 70 CRI, 4000K, Type 5 Distribution, Field Adjustable Wattage Selector, Bi-Level Motion Response, Receptacle 3 Pin With Shorting Cap, Arm Mounting, Bronze

The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 22,000 lumens.

Also known as: 190096180530, AL70-NW-G2-AR-5-8-FAWS-IMRI-TLRD3-BZ, STOAL70NWG2AR58FI

Specifications

Mounting: Arm
Wattage: 70
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Arm
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 70
Color: Bronze
Volts AC Range: 120 - 277