LED Area Light, 40K, Arm Mount, Bronze

Item #: 2110885

Cat #: AL150-NW-G2-AR-5-8-FAWS-IMRI-TLRD3-BZ

UPC: 190096180547

$ 116.55 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
LED Area Light, 150 Watt, 120-277V, 70 CRI, 4000K, Type 5 Distribution, Field Adjustable Wattage Selector, Bi-Level Motion Response, Receptacle 3 Pin With Shorting Cap, Arm Mounting, Bronze

Overview

LED Area Light, 150 Watt, 120-277V, 70 CRI, 4000K, Type 5 Distribution, Field Adjustable Wattage Selector, Bi-Level Motion Response, Receptacle 3 Pin With Shorting Cap, Arm Mounting, Bronze

The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 22,000 lumens.

Also known as: 190096180547, AL150-NW-G2-AR-5-8-FAWS-IMRI-TLRD3-BZ, STOAL150NWG2AR58FI

Specifications

Mounting: Arm
Color Temperature: 4000 (Cool White)
Wattage: 150
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Arm
Wattage: 150
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277