
LED Wall Pack, Selectable Wattage/CCT, 120-347V
Item #: 2110874
Cat #: WP100-SCT-G2-10-BZ
UPC: 190096131341
$ 212.52 EA
Company wide:
158
in stock
Documents & Guides
LED Wall Pack, Selectable Wattage: 70W/80W/90W/100W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Overview
LED Wall Pack, Selectable Wattage: 70W/80W/90W/100W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Stonco LED Wall Pack DualSelect family features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights.
Also known as: 190096131341, WP100-SCT-G2-10-BZ, STOWP100SCTG210BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 70, 100, 80, 90, Selectable |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Wattage: | 70, 100, 80, 90, Selectable |
| Color: | Bronze |