MCCB UL 489 M5N 800 A FRAME SIZE 100 KA @ 240 VAC 800A 3P LUG LI

Item #: 2110773

Cat #: M5N800T3L

UPC:

Company wide:
0 in stock
Documents & Guides
MCCB UL 489 M5N 800 A FRAME SIZE 100 KA @ 240 VAC 800A 3P LUG LINE/LOAD SIDE

Overview

MCCB UL 489 M5N 800 A FRAME SIZE 100 KA @ 240 VAC 800A 3P LUG LINE/LOAD SIDE

NOARK Electric offers a complete range of 2, 3, and 4 pole Molded Case Circuit Breakers in six frame sizes: M1 - 100 A, M2 - 250 A, M3 - 400 A, M4 - 600 A, M5 - 800 A, and M6 - 1,200 A. Each frame size offers a range of interrupting voltage ratings from 240-690 Vac and 250-600 Vdc. The M series conforms to global standards that include UL 489, CSA C22.2 No 5.1 and IEC 60947-2.

Also known as: M5N800T3L, NOAM5N800T3L

Specifications

Poles: 3
Amps: 800
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 800