MCCB UL 489 M2N 200A FRAME SIZE 100 KA @ 240 VAC 200A 3P LUG LIN

Item #: 2110770

Cat #: M2N200T3L

UPC:

Company wide:
0 in stock
Documents & Guides
MCCB UL 489 M2N 200A FRAME SIZE 100 KA @ 240 VAC 200A 3P LUG LINE/LOAD SIDE

Overview

MCCB UL 489 M2N 200A FRAME SIZE 100 KA @ 240 VAC 200A 3P LUG LINE/LOAD SIDE

NOARK Electric offers a complete range of Molded Case Circuit Breakers in six frame sizes: M1 - 150 A, M2 - 250 A, M3 - 400 A, M4 - 600 A, M5 - 800 A, and M6 - 1200 A. Each frame size offers a range of interrupting ratings from 240-690 Vac and 250-600Vdc. 

Also known as: M2N200T3L, NOAM2N200T3L

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case
Allowable Gauge Range: 8 - 350
Amps: 200
Type: Breaker; Molded Case
Poles: 3
Allowable Gauge Range: 8 - 350