MINIATURE CIRCUIT BREAKERS B1H UL 489 1P C CURVE 20A 10 KA 277 V

Item #: 2110768

Cat #: B1H1C20

UPC:

Company wide:
0 in stock
Documents & Guides
MINIATURE CIRCUIT BREAKERS B1H UL 489 1P C CURVE 20A 10 KA 277 VAC BOX LUG

Overview

MINIATURE CIRCUIT BREAKERS B1H UL 489 1P C CURVE 20A 10 KA 277 VAC BOX LUG

These branch circuit breakers are available in two terminal configurations: standard box terminals that accept multiple conductors and ring-tongue terminals. All breakers mount on standard 35 mm DIN rail, while the B1NQ also has flush and surface mounting options with the use of additional mounting clips. Bus connectors and feeder terminal facilitate mounting and wiring of multiple miniature circuit breaker arrays in control panel assemblies. Breakers can also be reverse feed if needed. 

Also known as: B1H1C20, NOAB1H1C20

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Mounting: DIN Rail
Poles: 1
Amps: 20