6G25/LED/CL/930/120V

Item #: 2110706

Cat #: S21235

UPC: 045923205507

Company wide:
0 in stock
Documents & Guides
6 Watt G25 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

6 Watt G25 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21235 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205507, S21235, SATS21235

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • Clear Finish
  • G25 Lamp Shape
  • 3000K Warm White Light

Specifications

No Specifications Available