Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable/Battery Backup

Item #: 2110688

Cat #: 21032250

UPC: 047871322503

Company wide:
1 in stock
Documents & Guides
Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable with AA Battery Backup, Self-Testing, Low Battery Alert, 120VAC, Kidde Model 900-CUAR

Overview

Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable with AA Battery Backup, Self-Testing, Low Battery Alert, 120VAC, Kidde Model 900-CUAR

The Hardwired Smoke and Carbon Monoxide Alarm, Interconnectable with AA Battery Backup helps protect you and your family from two hazards – fire and potentially deadly CO – in one device. This smoke and carbon monoxide combo alarm features self-testing components that are always checking to make sure the alarm is on and working.* Additionally, the included mounting bracket makes installation fast and easy. This smoke and CO alarm is capable of being hardwired to other select Kidde alarms,** to provide whole home alarm activation. This setup allows select Kidde alarms to sound in unison, helping to ensure that everyone in the house is alerted. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help ensure optimal detection of the various types of fires that can occur within the home. Ionization sensing alarms may detect invisible fire particles (associated with fast flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible fire particles (associated with slow smoldering fires) sooner than ionization alarms.

Also known as: 047871322503, 21032250, KID900CUAR

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White