25FT MAG TAPE MEASURE W100L LED

Item #: 2110625

Cat #: 48-22-0428

UPC: 045242587537

$ 37.97 EA
Company wide:
51 in stock
Documents & Guides
25FT MAG TAPE MEASURE W100L LED

Overview

25FT MAG TAPE MEASURE W100L LED

Our MILWAUKEE® 25ft Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light provides the brightest and clearest measuring in the industry. The LED on this 25ft tape measure delivers 100 lumens, providing bright and clear lighting for dimly lit job sites. The 15’ of reach allows you to take long measurements on your own and reach further on the job site. Featuring an impact-resistant lens & frame, and an IP54-rated lens, our LED Tape Measure is constructed to withstand harsh job site conditions. This tape is wear-resistant with nylon blade protection, and an additional anti-tear coating on the first 6” of the blade reduces tape tear. Our finger-stop technology provides greater control of your measurements. This LED Tape is USB rechargeable and delivers up to 2.5 hours of continuous runtime.

Also known as: 045242587537, 48-22-0428, MIL48220428

Specifications

Length: 25 ft
Light Technology: LED
Length: 25 ft
Light Technology: LED