150W LED High Bay Retrofit

Item #: 2110605

Cat #: LED-8130M50D

UPC: 844006077648

$ 170.83 EA
Company wide:
31 in stock
Documents & Guides
LED High Bay Retrofit, 150W, Base: EX39, Lumens: 21,200, Color Temperature: 5000K, Replaces Up To 400W HID, 120/277 (Also works on 208 & 240V), 10kA Surge Protection, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY. * “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors.

Overview

LED High Bay Retrofit, 150W, Base: EX39, Lumens: 21,200, Color Temperature: 5000K, Replaces Up To 400W HID, 120/277 (Also works on 208 & 240V), 10kA Surge Protection, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY. * “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors.

The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 10kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.

Also known as: 844006077648, LED-8130M50D, LGDLED8130M50D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 19375
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 19375
Volts AC Range: 120 - 277
Wattage: 150
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)