
Adjustable Slim Wall Pack, 75W, 30/40/50K, Brown/Gray
Item #: 2110446
Cat #: ASW75-SCT-G1-8-PCB-BW
UPC: 190096182046
$ 290.81 EA
Company wide:
40
in stock
Documents & Guides
Adjustable Slim Wall Pack, Selectable Wattage: 45W/60W/75W, 120-277V, Selectable Lumens: 5400/7200/9000, Selectable Color Temperature: 3000K/4000K/5000K, Photocontrol, Brown/Gray
Overview
Adjustable Slim Wall Pack, Selectable Wattage: 45W/60W/75W, 120-277V, Selectable Lumens: 5400/7200/9000, Selectable Color Temperature: 3000K/4000K/5000K, Photocontrol, Brown/Gray
Adjustable Slim Wall Pack features a discreet design that will complement any building exterior. Two sizes are available, with three wattage and three CCT selectable options each.
Also known as: 190096182046, ASW75-SCT-G1-8-PCB-BW, STOASW75SCTG18PCBB
Specifications
| Lumens: | 9000, 5400, Selectable, 7200 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 75, 45, 60, Selectable |
| Type: | Photocontrol |
| Color: | Brown/Gray |
| Volts AC Range: | 120 - 277 |
| Lumens: | 9000, 5400, Selectable, 7200 |
| Wattage: | 75, 45, 60, Selectable |
| Color: | Brown/Gray |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocontrol |
| Volts AC Range: | 120 - 277 |