Adjustable Slim Wall Pack, 25W, 30/40/50K, Brown/Gray

Item #: 2110445
Cat #: ASW25-SCT-G1-8-PCB-BW
UPC:
$ 125.48 EA
Company wide:
41 in stock
Documents & Guides
Adjustable Slim Wall Pack, Selectable Wattage: 15W/20W/25W, 120-277V, Selectable Lumens: 1800/2400/3000, Selectable Color Temperature: 3000K/4000K/5000K, Photocontrol, Brown/Gray

Overview

Adjustable Slim Wall Pack, Selectable Wattage: 15W/20W/25W, 120-277V, Selectable Lumens: 1800/2400/3000, Selectable Color Temperature: 3000K/4000K/5000K, Photocontrol, Brown/Gray
Adjustable Slim Wall Pack features a discreet design that will complement any building exterior. Two sizes are available, with three wattage and three CCT selectable options each.
Also known as: ASW25-SCT-G1-8-PCB-BW, STOASW25SCTG18PCBB

Specifications

Lumens: 1800, 3000, 2400, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Type: Photocontrol
Wattage: 20, 15, 25, Selectable
Color: Brown/Gray
Lumens: 1800, 3000, 2400, Selectable
Volts AC: 120-277
Wattage: 20, 15, 25, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocontrol
Color: Brown/Gray

Customer Reviews

No reviews for this product
(0)