
8' LED Strip, 49/73/98K Lumens, 35/40/50K
Item #: 2110440
Cat #: SDS84998L8CST-UNV-DIM
UPC: 190096131587
Call for price
Company wide:
1
in stock
Documents & Guides
LED Strip, 8', Selectable Lumen: 4900/7350/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Strip, 8', Selectable Lumen: 4900/7350/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.
Also known as: 190096131587, SDS84998L8CST-UNV-DIM, DAYSDS84998L8CSTU*
Specifications
| Wattage: | 35, 30, 40 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Lumens: | 3500, 4000, 3000, Selectable |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 30, 40 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3500, 4000, 3000, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Width: | 12 in, 1 ft |
| Length: | 8 ft, 96 in |
| Dimmable: | Yes |