Metric Motor, 1.5kW, 2HP, 24VDC, 3000 RPM, 80D Frame, IP54

Item #: 2110059

Cat #: 108458.00

UPC: 691720007037

Company wide:
0 in stock
Documents & Guides
Metric Motor, 1.5 kWatt, 2 Horse Power, 24 Volt DC, 3000 RPM, 80D Frame, IP54

Overview

Metric Motor, 1.5 kWatt, 2 Horse Power, 24 Volt DC, 3000 RPM, 80D Frame, IP54

DC SCR motors are rated for continuous duty over a 60:1 motor speed range at constant torque on unfiltered, DC full-wave SCR input. Low voltage gearmotors are designed for battery power or can be used with a low voltage controller. Single phase AC motors are permanent split capacitor or capacitor start types. Three phase and inverter duty models are also available from stock. All motors are continuous duty rated with machined fits and ball bearings for demanding industrial and commercial applications.

Also known as: 691720007037, 108458.00, LEE108458.00

Specifications

Volts DC: 24
Horsepower: 2
Wattage: 1.500 kW
Type: DC Motor
RPM: 3000
Volts DC: 24
Wattage: 1.500 kW
RPM: 3000
Horsepower: 2
Type: DC Motor