New

Toggle Bolt, 3/8" x 4"

Item #: 2110019
Cat #: TBC384
UPC:
$ 3.23 EA
Company wide:
0 in stock
Documents & Guides
Toggle Bolt, 3/8" x 4", Slotted Drive

Overview

Toggle Bolt, 3/8" x 4", Slotted Drive
Also known as: TBC384, DOTTBC384

Specifications

Type: Slotted
Type: Slotted

Customer Reviews

No reviews for this product
(0)