1/2 HP 1725 RPM 56C 208-230/460V 3 PH 60HZ CONTINUOUS DUTY MOTOR

Item #: 2109756

Cat #: 117270

UPC: 691720928509

Company wide:
0 in stock
Documents & Guides
1/2 HP 1725 RPM 56C 208-230/460V 3 PH 60HZ MODEL CZ6T17VC56A CONTINUOUS DUTY MOTOR

Overview

1/2 HP 1725 RPM 56C 208-230/460V 3 PH 60HZ MODEL CZ6T17VC56A CONTINUOUS DUTY MOTOR

The Premium Duck™ motors are built with all stainless steel external components to prevent corrosion and well-sealed against moisture and condensation to protect internal components. The Washguard® Premium Stainless motors are able to withstand the demanding sanitation requirements found in the chemical processing, pharmaceutical, food and beverage industries

Also known as: 691720928509, 117270, LEE117270.00

Specifications

Phase: 3
Poles: 2
Material: Stainless Steel
Mounting: Horizontal
Amps: 1.600
Horsepower: 0.500
Family / Style: Washguard
Size: 56C
RPM: 1725
Volts AC Range: 208 - 230/460
Phase: 3
Material: Stainless Steel
Amps: 1.600
Family / Style: Washguard
RPM: 1725
Poles: 2
Mounting: Horizontal
Horsepower: 0.500
Size: 56C
Volts AC Range: 208 - 230/460